Beli water meter 1 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Differential Pressure Meter
    Mulai

    Rp15.999.900

    TESTO Differential Pressure Meter
    Deskripsi:
    The testo 512 with a measuring range from 0…200 hPa can be used to help you carry out quick and easy filter checks when performing differential pressure checks on ventilation and air conditioning systems. Differential pressure measurements are carried out to determine whether filters still work properly or whether they are used up and clogged and need to be replaced.The differential pressure meter is ideal for carrying out pitot static tube measurements in air ducts at very high air flow speeds or when the air stream is strongly polluted. The compact, rugged meter shows both the pressure as well as the air flow speed and has a measuring range from 10 to 100 m/s.The damper for adjustable averaging can be programmed individually while the density compensation is already integrated.The pitot static tube that you will need to carry out your air flow measurements can be ordered together with your differential pressure meter. Choose from one of three models to select the model that is best suited to your individual requirements. The pitot static tube is inserted into the air duct where it measures the air flow quickly and reliably.The testo 512 displays the pressure and the air flow speed simultaneously. You can choose between two different units of measurement - m/s and fpm - to indicate the air flow speed and from eight different units - psi, kPa, hPa, Pa, mm H2O, mmHg, inch H2O and inch Hg - to measure the pressure.More accessories for even more benefits in the fieldBy deciding to invest in some of the practical accessories you are also actively taking a step towards ensuring that you will be able to make the most of your differential pressure meter for years to come. The all-in-one carrying case and transport case protect both your meter and the pitot static tube during transport and storage and the TopSafe protective cover protects the meter against impact and dirt and water ingress.And last but by no means least, there’s the testo turbo printer which can provide you with quick and easy print outs with time and date while you are still on site.  Product Includes: testo 512 differential pressure meter (measuring range 0 to 200 hPa), calibration protocol, batteries.
    atribut:
    • Display Type: LCD (Liquid Crystal Display)
  2. Flugo Water Meter (Meteran Air)
    Mulai

    Rp4.399.900

    Flugo Water Meter (Meteran Air)
    atribut:
    • Size (inch): 2
  3. TESTO Sound Level Meter
    Mulai

    Rp11.999.900

    TESTO Sound Level Meter
    Deskripsi:
    The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -10 to +60 °C
  4. OCV Water Meter Cast Iron PN10 Flange
    Mulai

    Rp4.599.900

    OCV Water Meter Cast Iron PN10 Flange
    atribut:
    • Material: Cast Iron
    • Water Temperature (°C): 0 ≤ t ≤ 30-90
    • Water Pressure (MPa): ≤ 1
  5. Flotech Flow Meter 1inch x 3 Digit (Meter Aliran)
    Mulai

    Rp8.599.900

    Flotech Flow Meter 1inch x 3 Digit (Meter Aliran)
    Deskripsi:
    Flow meter ini bisa digunakan untuk cairan seperti solar, bensin, minyak dengan tampilan 3 digit angka untuk melihat totalisator cairan yang terhitung.Biasanya digunakan sebagai pemasukan dan pengeluaran dari tangki penyimpanan ke tangki-tangki kecil atau dari tangki kecil ke mobil truk kecil. Mobil truk kecil yang menggunakan flow meter ini seperti Hino, Fuso, Nissan, Volvo dan lainnya.Banyak juga digunakan pada pabrik seperti pabrik kertas, pabrik minyak, pabrik packaging, pabrik makanan & minuman, pabrik kelapa sawit, pabrik tekstil, dll.
    atribut:
    • Unit of Measure: Liters
    • Flow Rate (L/m): 19 - 80
    • Type: Nutating Disc
    • Accuracy: +/- 1%
    • Repeatabillity: +/- 0.2%
    • Connections (inch): 1.0
    • Housing Material: Alumunium
    • Maximum Pressure (bar): 3.5
  6. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  7. Solinst Water Level
    Mulai

    Rp29.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
  8. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  9. PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    26%
    Mulai

    Rp109.900

    PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Deskripsi:
    Usage:Connection between screw and tube
    atribut:
    • Form: Elbow
    • Fluid: Air
    • Operating Pressure Range (MPa): 0 - 0.9
    • Operating Temperature Range (°C): 0 - 60
  10. Extech Moisture Meter
    Mulai

    Rp1.699.900

    Extech Moisture Meter
    Deskripsi:
    MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
  11. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  12. KRISBOW Air Condition Technician Tool (Set Perkakas)
    Mulai

    Rp11.999.900

    KRISBOW Air Condition Technician Tool (Set Perkakas)
    atribut:
    • Dimensions (mm): 500x400x400
  13. Mpoin Hose Water Doff (Selang Air)
    Mulai

    Rp239.900

    Mpoin Hose Water Doff (Selang Air)
    Deskripsi:
    Selang Air Mpoin memiliki banyak variasi dalam jenis, bentuk, ukuran dan warna, dengan tiap jenisnya yang memiliki kegunaan yang berbeda untuk kebutuhan rumah, kebutuhan sehari-hari maupun dalam kebutuhan pekerjaan anda.
    atribut:
    • Length (m): 50
Daftar Harga water meter 1 2 inch Terbaru October 2026
TESTO Differential Pressure MeterRp15.999.900
Flugo Water Meter (Meteran Air)Rp4.399.900
Onda Water Meter Brass (Meteran Air)Rp609.900
TESTO Sound Level MeterRp11.999.900
OCV Water Meter Cast Iron PN10 FlangeRp4.599.900
Flotech Flow Meter 1inch x 3 Digit (Meter Aliran)Rp8.599.900
Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Rp2.699.900
Solinst Water LevelRp29.999.900
Hioki Tang Ampere ACRp1.799.900
PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)